DESCRIPTION

Kichler Lighting Hendrik™ 8 in. 100W 1-Light Medium Base Incandescent Mini Pendant

KK1687

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Hendrik™
Color Finish
Olde Bronze
Color Finish Category
Bronze Tones
Glass Type
Etched
Height
8-3/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Material
Glass
Number Of Lights
1
Volts
120V
Watts
100
Width
8 in

Starting at
Call for Pricing
  • QUANTITY