DESCRIPTION

Kichler Lighting Atwood 8 in. 100W 1-Light Medium Lantern

KK49072BST

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Atwood
Color Finish
Brown Stone
Color Finish Category
Browns
Glass Type
Light Umber Seedy
Height
14-1/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Material
Cast Aluminum
Number Of Lights
1
UL Listed
Yes
Watts
100
Width
8 in

Starting at
$150.08
EACH
  • QUANTITY