DESCRIPTION

Kichler Lighting 84 x 3 in. Outdoor Post

KK9595

Color Finish

 

SPECIFICATIONS

Color Finish
Black
Color Finish Category
Blacks
ETL Listed
No
Energy Star Compliant
No
Height
84 in
Material
Aluminum
UL Listed
No
Width
3 in

Starting at
$130.07
EACH
  • QUANTITY