Kichler Lighting

8U Series 18-1/2 in. LED 2700 Kelvin Under Cabinet Light in Nickel Textured

Part #KK8U27K18NIT  |  Manufacturer Part #8U27K18NIT

Color/Finish: Nickel Textured

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AMP: 13

Ballast Type: Integrated

Bulb Type: LED

Collection: 8U Series

Color Finish: Nickel Textured

Color Finish Category: Nickel Tones

Color Temperature: 2700

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Frosted

Height: 1 in

Installation Type: Under Cabinet

Length: 18-1/2 in

Lighting Direction: Down Lighting

Lumens: 625

Material: Aluminum, Steel

Number Of Hours: 50000

UL Listed: No

Volts: 108/132V

Width: 4 in