DESCRIPTION

Kichler Lighting 8U Series 30-1/2 in. 2700K 974 Lumen LED Under-Cabinet Light in Bronze Textured

KK8U27K30BZT

Color Finish

Bronze Textured

SPECIFICATIONS

Bulb Type
LED
Collection
8U Series
Color Finish
Bronze Textured
Color Finish Category
Bronze Tones
Color Temperature
2700
Energy Star Compliant
No
Glass Type
Frosted
Height
1 in
Installation Type
Under Cabinet
Length
30-1/2 in
Lumens
974
Material
Aluminum, Glass, Steel
UL Listed
Yes
Volts
108/132V
Width
4 in

$184.9
EACH

(Pricing is for Bronze Textured)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment