DESCRIPTION

Kichler Lighting 8W Fluorescent Direct Wire for Cabinet Light

KK10041WH

Color Finish

 

SPECIFICATIONS

Bulb Type
Fluorescent
Color Finish
White
Color Finish Category
Whites
Height
1 in
UL Listed
Yes
Volts
120V
Watts
8
Width
3-1/2 in

Starting at
$31.92
EACH
  • QUANTITY