Kichler Lighting McAdams™ 9-1/2 in. 100W 1-Light Medium Wall Mount Lantern
KK49270RZ
Color Finish
SPECIFICATIONS
- Bulb Type
- Incandescent
- Collection
- McAdams™
- Color Finish
- Rubbed Bronze
- Color Finish Category
- Bronze Tones
- Glass Type
- Umber Etched Seedy
- Height
- 9-1/2 in
- Light Bulb Base Type
- Medium E-26
- Light Bulb Shape Code
- A19
- Number Of Lights
- 1
- UL Listed
- Yes
- Watts
- 100
- Width
- 5-1/2 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday