DESCRIPTION

Kichler Lighting Souldern™ 9-1/2 x 6-1/2 in. 100W 3-Light Medium Bracket

KK5316

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Souldern™
Color Finish
Marbled Bronze
Color Finish Category
Bronze Tones
Depth
6-1/2 in
Energy Star Compliant
No
Glass Type
Distressed Umber Etched
Height
9-1/2 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Material
Glass, Steel
Number Of Lights
3
Watts
300
Width
23-1/2 in

Starting at
$186.1
EACH
  • QUANTITY