DESCRIPTION

Kichler Lighting 9-1/4 in. 100W 3-Light Medium Bracket

KK6123

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
9-1/4 in
Glass Type
Cased Opal
Height
8-3/4 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Material
Glass, Steel
Number Of Lights
3
Watts
300
Width
18 in

Starting at
$54.0
EACH
  • QUANTITY