DESCRIPTION

Kichler Lighting Telford™ 9 in. 100 W 2-Light Medium Bath

KK5992

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Telford™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
9 in
Glass Type
Alabaster Swirl
Height
9 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Number Of Lights
2
Watts
200
Width
18 in

Starting at
$56.09
EACH
  • QUANTITY