9 in. Interconnect Cable in Black
Modular Low V Xenon 9 in. Interconnect Cable in Black
Frequently Purchased Together
Product Details
- Additional Finishes': White Material (Not Painted)/Black Material (Not Painted)/White/
- Safety Rated: CSA UL Listed
- Ships Via: UPS
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Modular Low V Xenon
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 1 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Indoor Outdoor:
- Indoor
- Length:
- 9 in
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Utility
- Material:
- Plastic
- Product Type:
- Landscape LED
- Style:
- Utilitarian
- Type:
- Landscape LED
- UL Listed:
- Yes
- Volts:
- 12V
- Width:
- 1 in