DESCRIPTION

Kichler Lighting Wharton 9 x 6 in. 100W 2-Light Medium Bracket

KK5360

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Wharton
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
6 in
Glass Type
Satin Etched Cased Opal
Height
9 in
Length
5-22/25 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Material
Glass, Steel
Number Of Lights
2
Watts
200
Width
13-3/4 in

Starting at
$130.07
EACH
  • QUANTITY