DESCRIPTION

Kichler Lighting Monroe™ 96 in. 100W 2-Light Medium Incandescent Pendant

KK43160OZ

Color Finish

 

SPECIFICATIONS

Collection
Monroe™
Color Finish
Olde Bronze
Color Finish Category
Bronze Tones
Glass Type
Light Umber Etched
Height
96 in
Length
72 in
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
200

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY