96 in. Interconnect LED Tape in White

This product has been replaced by

Kichler Lighting Clear LED Under Cabinet Lighting
Kichler Lighting LED Under Cabinet Lighting in Clear
Manufacturer Part #1TBTW1CLR
You last purchased this on
 
Kichler Lighting

96 in. Interconnect LED Tape in White

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Kichler Lighting Clear LED Under Cabinet Lighting
Kichler Lighting LED Under Cabinet Lighting in Clear
Manufacturer Part #1TBTW1CLR
Kichler Lighting

96 in. Interconnect LED Tape in White

  • Fast #
  • Part #KK1IC96WH
  • Item #4446332
  • Manufacturer Part #1IC96WH
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Additional Finishes': White Material (Not Painted)/
  • Safety Rated: CSA UL Listed Dry
  • Ships Via: UPS
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Whites
Color Finish Name:
White
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Indoor Outdoor:
Outdoor
Length:
96 in
Light Bulb Type:
LED
Lighting Style:
Utility
Material:
Plastic
Product Type:
Landscape LED
Style:
Utilitarian
Volts:
24V