96W Accessory Cable

Part #KK15501BK  |  Item #982278  |  Manufacturer Part #15501BK

$139.95 EACH

Watts:

96
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Ships Via: UPS
  • Additional Finishes': Black Material (Not Painted)/Centennial Brass/
  • Safety Rated: Accessory, Listing Not Required
  • Additional Shade Information: 12GA LOW VOLTAGE CABLE

Documents

Specifications

ADA Compliant: No

Application: Residential

Color Finish: Black

Color Finish Category: Blacks

Diameter: 100 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Indoor Outdoor: Outdoor

Length: 100 ft

Material: Wire

Type: Landscape Accessory

UL Listed: No

Volts: 12V

Watts: 96

Width: 100 in

Wire Gauge: 12 ga