DESCRIPTION

Kichler Lighting Salisbury™ 99 in. 200W 1-Light Outdoor Hanging Pendant

KK9843

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Salisbury™
Color Finish
Rubbed Bronze
Color Finish Category
Bronze Tones
Energy Star Compliant
No
Glass Type
White Linen
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A21
Number Of Lights
1
Volts
120V
Watts
200
Width
12 in

Starting at
Call for Pricing
  • QUANTITY