20-1/4 x 12-3/4 in. 60W 1-Tier 8-Light Incandescent Traditional Chandelier in Polished Nickel
Abbotswell™ 20-1/4 x 12-3/4 in. 60W 1-Tier 8-Light Incandescent Traditional Chandelier in Polished Nickel
Frequently Purchased Together
Product Details
Product Details
Specifications
- Collection:
- Abbotswell™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 20-1/4 in
- Installation Type:
- Ceiling Mount
- Length:
- 42 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Style:
- Teardrop
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Traditional
- Material:
- Steel
- Number of Lights:
- 8
- Number of Tiers:
- 1
- Size:
- 12-3/4 in x 20-1/4 in
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 12-3/4 in