50W 1-Light Bi-Pin Incandescent Landscape Light in Beach
50W 1-Light Bi-Pin Incandescent Landscape Light in Beach
Package Quantity Info:
EA: 1 IP: 1 CA: 4-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Additional Finishes': Beach/
- Safety Rated: CSA UL Listed Wet
- Ships Via: UPS
- Additional Shade Information: Heat resistant clear flat glass
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Beach
- Diameter:
- 3 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Heat Resistant Clear Flat
- Height:
- 3 in
- Indoor Outdoor:
- Outdoor
- Length:
- 7-1/2 in
- Light Bulb Base Type:
- Medium Bi-Pin
- Light Bulb Shape Code:
- MR16
- Light Bulb Style:
- Reflector
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Material:
- Aluminum
- Number of Lights:
- 1
- Product Type:
- Landscape Accent Lights
- Type:
- Landscape Accent Lights
- UL Listed:
- No
- Volts:
- 12V
- Watts:
- 50 W
- Width:
- 3 in