6.5W 5-Light LED Landscape Flood Light in Textured Black
Accent 6.5W 5-Light LED Landscape Flood Light in Textured Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Accent
- Color Finish Category:
- Blacks
- Color Finish Name:
- Textured Black
- Color Temperature:
- 2700
- Height:
- 4-3/4 in
- Length:
- 4-3/4 in
- Light Bulb Type:
- Integrated LED
- Material:
- Glass
- Number of Lights:
- 5
- UL Listed:
- No
- Watts:
- 6.5 W
- Width:
- 3 in