DESCRIPTION

Kichler Lighting Accessory Cable

KK15501BK

Watts:

96

SPECIFICATIONS

Color Finish
Black
Color Finish Category
Blacks
Length
100 ft
UL Listed
No
Volts
12V
Watts
96
Wire Gauge
12 ga

Starting at
$142.08
EACH
  • QUANTITY