Accessory Mounting Bracket in Textured Architectural Bronze

You last purchased this on
 
Kichler Lighting

Landscape Accessory Accessory Mounting Bracket in Textured Architectural Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

Landscape Accessory Accessory Mounting Bracket in Textured Architectural Bronze

  • Fast #
  • Part #KK15607AZT
  • Item #982722
  • Manufacturer Part #15607AZT
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Textured Architectural Bronze Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Additional Finishes': Textured Architectural Bronze/Textured Black/Textured Midnight Spruce/Brass (Unfinished)/Bronzed Brass/Textured White/
  • Safety Rated: Accessory, Listing Not Required
  • Ships Via: UPS
  • Additional Shade Information: TREE MOUNTING BRACKET
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Landscape Accessory
Color Finish Category:
Bronze Tones
Color Finish Name:
Textured Architectural Bronze
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Height:
1-1/16 in
Indoor Outdoor:
Outdoor
Length:
2-1/2 in
Material:
Aluminum
Product Type:
Landscape Accessory
Type:
Landscape Accessory
UL Listed:
Yes
Width:
1-1/2 in