Accessory Mounting Nipple in Aluminum
Landscape Accessory Accessory Mounting Nipple in Aluminum
Frequently Purchased Together
Product Details
- Additional Finishes': Aluminum/
- Safety Rated: Accessory, Listing Not Required
- Ships Via: UPS
- Additional Shade Information: FLANGE MOUNTING NIPPLE
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Landscape Accessory
- Color Finish Category:
- Greys
- Color Finish Name:
- Aluminum
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Indoor Outdoor:
- Outdoor
- Material:
- Aluminum
- Product Type:
- Landscape Accessory
- Type:
- Landscape Accessory