20-3/4 x 114 in. 60W 8-Light 1-Tier Incandescent Chandelier in Brushed Natural Brass
Adeena 20-3/4 x 114 in. 60W 8-Light 1-Tier Incandescent Chandelier in Brushed Natural Brass
Frequently Purchased Together
Product Details
Product Details
- As light delicately escapes Adeana's elegantly perforated, white metal shades, it warms in romantic elegance. Its preassembled brushed natural brass stems are connected by links, giving it a unique detail while allowing you to easily adjust its height. Shades remove for easy cleaning
- Adeana's luxe updated traditional design shines through in its slightly curved arms, metal shades, and fine details
- Brushed natural brass is a warm, soft finish with a subtle brushing that highlights its refined character
- Perforation in its metal shades allow light to delicately shine through, creating a romantic atmosphere
- The fixture measures 47.25 inches in length x 20.75 inches in width x 18 inches in height
- Takes eight candelabra E12 up to 60W bulbs or equivalent LED bulbs, not included
- Dimmable when used with a dimmer switch, sold separately
- Turn off electric current, remove shades, and wipe with a damp cloth without metal polish to avoid damaging the protective finish
- Perfect over a long rectangular or oval table in your dining room or over a kitchen counter that's used as an eating space
- Limited one (1) year from the date of purchase
Specifications
- Collection:
- Adeena
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brushed Natural Brass
- Depth:
- 20-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 114 in
- Installation Type:
- Ceiling Mount
- Length:
- 47-1/4 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Contemporary, Traditional
- Material:
- Steel, Metal
- Number of Lights:
- 8
- Number of Tiers:
- 1
- Proposition 65:
- WARNING - This product can expose you to lead which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 20-3/4 in