DESCRIPTION

Kichler Lighting Adjustable Compact Accent Light

KK15230

Color Finish

 

SPECIFICATIONS

Color Finish
Textured Architectural Bronze
Color Finish Category
Bronze Tones
Diameter
3-3/4 in
Height
9 in
Length
10 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
PAR20
Material
Glass
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
50
Width
6 in

Starting at
$69.44
EACH
  • QUANTITY