1-Light 60W Candelabra E-12 Incandescent Wall Sconce in Anvil Iron

You last purchased this on
 
Kichler Lighting

Ahrendale 1-Light 60W Candelabra E-12 Incandescent Wall Sconce in Anvil Iron

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

Ahrendale 1-Light 60W Candelabra E-12 Incandescent Wall Sconce in Anvil Iron

  • Fast #
  • Part #KK43586AVI
  • Item #5066115
  • Manufacturer Part #43586AVI
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Anvil Iron Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Additional Finishes': Anvil Iron/
  • Safety Rated: ETL_Damp
  • Ships Via: UPS
  • Additional Shade Information: VETRO MICA
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Collection:
Ahrendale
Color Finish Category:
Iron Tones
Color Finish Name:
Anvil Iron
Depth:
3-3/4 in
Diameter:
7-1/2 in
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Vetro Mica
Height:
10 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Style:
Teardrop
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Material:
Glass
Number of Lights:
1
Style:
Lodge/Country/Rustic
UL Listed:
No
Volts:
120V
Watts:
60 W
Width:
7-1/2 in