75W 1-Light Medium E-26 Incandescent Pendant Light in Weathered Brass
Aivian™ 75W 1-Light Medium E-26 Incandescent Pendant Light in Weathered Brass
Frequently Purchased Together
Product Details
Product Details
- Aivian gives you exactly what you want, whether its refined industrial or edgy modern
- Can be used with or without glass, the Aivian 5 inch 1 light pendant features a clear glass shade, allowing you to change out the bulb to change up its style. It's downlight extends outward and upward for all-around lighting
- This mini pendant adapts to its surroundings in every sense. You'll receive multiple stems so you can customize how far it hangs from the ceiling. A combination of stem and chain can also be used
- The Aivian mini pendant can be used in multiples above an island, sink, or a long table
- Takes one medium E26 up to 60W bulb, clear A19 vintage bulb, clear A19 bulb or equivalent LED bulb (bulb not included)
- The Aivian primarily offers downward lighting, but light also spreads outward and upward thanks to its clear glass
- What comes in the box? (1) socket attached to short stem, (1) piece of clear glass, (1) socket lock-ups, (2) 12-inch stems + (2) 6-inch stems, (1) round canopy, (1) set mounting hardware. (bulbs not included.) (1) Loop-link-loop bulb not included
Specifications
- Collection:
- Aivian™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Weathered Brass
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 11-1/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Glass, Steel
- Number of Lights:
- 1
- Overall Height:
- 49 in
- Volts:
- 120V
- Watts:
- 75 W
- Width:
- 5-1/4 in