• Cart

DESCRIPTION

Kichler Lighting Alameda 75W 1-Light Medium Base Wall Lantern in Canyon View

KK9649CV

Color Finish

Canyon View

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Alameda
Color Finish
Canyon View
Color Finish Category
Browns
Depth
5-1/2 in
Glass Type
Honey Opalescent
Height
7 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Number Of Lights
1
UL Listed
Yes
Watts
75
Width
5 in

$92.0
EACH

(Pricing is for Canyon View)

  • QUANTITY

0 item(s) added to Cart Checkout Now