PENDANT 1LT ALBERS
Albers PENDANT 1LT ALBERS
Frequently Purchased Together
Product Details
Product Details
- The Albers 1 light pendant's unique look easily adds interest to your space. Its refined finish complements many design styles, and its knurled detail on the uprights make it truly unique. It comes with a cone-shaped glass shade.
Documents
Specifications
- Collection:
- Albers
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 18-1/4 in
- Dimmable:
- Yes
- Glass Type:
- Frosted
- Height:
- 31-1/4 in
- Installation Type:
- Ceiling Mount
- Length:
- 120 in
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Material:
- Steel, Glass
- Number of Lights:
- 1
- Overall Height:
- 71-3/4 in
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 18-1/4 in