This product requires certification to purchase.

40W 1-Light 14 in. Wall Sconce in Polished Nickel

Kichler Lighting

Ali 40W 1-Light 14 in. Wall Sconce in Polished Nickel

  • Fast #
  • Part #KK52505PN
  • Item #9903881
  • Manufacturer Part #52505PN
5 out of 5 Customer Rating
Brand image
Kichler Lighting

Ali 40W 1-Light 14 in. Wall Sconce in Polished Nickel

  • Fast #
  • Part #KK52505PN
  • Item #9903881
  • Manufacturer Part #52505PN
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • The Ali sconce combines classic lines and subtle details with a clean shade for a truly updated look from its simple, elongated stem to the stepped backplate, Ali is continuous style it's timeless, elegant, and versatile
  • Exquisite attention to detail makes Ali a luxe updated traditional fixture
  • Polished nickel is a warm-toned metallic finish that adds a subtle shine that works well with a variety of finishes
  • Its white fabric shade complements both modern and traditional room styles and is easily removed for cleaning
  • The fixture measures 14 inches in height x 5.25 in width and extends 7.5 inches from the wall
  • Takes one candelabra E12 up to 40W bulb or equivalent LED bulb; bulb not included
  • Mount to the wall facing up
  • Turn off electric current, remove fabric shade, and wipe with a damp cloth
  • Ideal in a walkway or on the sides of a fireplace, bed, interior doorway, or bookcase
  • Limited one (1) year from the date of purchase
  • Requires Certification
Dimensions & Measurements
Depth
7-1/4 in
Height
14 in
Weight
1.25 lb
Width
5-1/4 in
Characteristics & Features
Collection
Ali
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Dimmable
Yes
Installation Type
Wall Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Light Bulb Type
Incandescent
Lighting Direction
Up Lighting
Lighting Style
Contemporary, Traditional
Material
Steel
Number of Lights
1
Wall Sconce Type
Upward Arm
Electrical & Operational Information
Power Source
Hardwired
Volts
120V
Watts
40 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
Yes
UPC
783927018210


Recommended Accessories