100W 8-Light Medium E-26 Incandescent Chandelier in Natural Brass
Alton™ 100W 8-Light Medium E-26 Incandescent Chandelier in Natural Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
Recommended Accessories
Specifications
- Collection:
- Alton™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Natural Brass
- Dimmable:
- No
- ETL Listed:
- Yes
- Glass Type:
- Clear Seeded
- Height:
- 19
- Installation Type:
- Ceiling Mount, Chain Hung
- Length:
- 46
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Pear Shape
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Vintage, Industrial
- Material:
- Steel
- Number of Lights:
- 8
- Number of Tiers:
- 1
- Size:
- 17 in x 19 in
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 783927566216
- Volts:
- 120V
- Watts:
- 100
- Width:
- 17