19 x 17 in. 100W 1-Tier 8-Light Incandescent Industrial and Transitional Chandelier in Black
Alton 19 x 17 in. 100W 1-Tier 8-Light Incandescent Industrial and Transitional Chandelier in Black
Frequently Purchased Together
Product Details
Product Details
Specifications
- Collection:
- Alton
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 19 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Industrial, Transitional
- Material:
- Glass, Steel
- Number of Lights:
- 8
- Number of Tiers:
- 1
- Size:
- 17 in x 19 in
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 17 in