A19 100 W 3-Light A 19 Bracket in Brushed Nickel

You last purchased this on
 
Kichler Lighting

Ansonia A19 100 W 3-Light A 19 Bracket in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

Ansonia A19 100 W 3-Light A 19 Bracket in Brushed Nickel

  • Fast #
  • Part #KK5448NI
  • Item #4135091
  • Manufacturer Part #5448NI
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Ships Via: UPS
  • Additional Finishes': Brushed Nickel/Tannery Bronze/Chrome/Olde Bronze/
  • Utilizes 3 100 W (max) bulbs (not included)
  • Additional Shade Information: SATIN ETCHED
  • Safety Rated: CSA UL Listed Damp
  • Glass Can be Installed Up or Down
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Ansonia
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
5-1/2 in
Diameter:
23 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Satin Etched
Height:
8-3/4 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Length:
6 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Style:
Pear Shape
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Contemporary
Material:
Steel
Number of Lights:
3
Product Type:
Fan Accessory
Style:
Contemporary
Type:
Fan Acessory
UL Listed:
Yes
Volts:
120V
Watts:
100 W
Width:
23 in