DESCRIPTION

Kichler Lighting S21 Incandescent Light Bulb with Medium Base

KK4071CLR

Watts:

60

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Clear
Dimmable
No
Energy Star Compliant
No
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
S21
Volts
120V
Watts
60

Starting at
$11.57
EACH
  • QUANTITY