6-1/2 x 10-1/4 in. 75W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Weathered Zinc
Argyle 6-1/2 x 10-1/4 in. 75W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Weathered Zinc
Frequently Purchased Together
Product Details
Product Details
- Ships Via: UPS
- Additional Finishes': Weathered Zinc/
- Safety Rated: ETL_Wet
- Additional Shade Information: CLEAR SEEDED
Specifications
- ADA Compliant:
- No
- Collection:
- Argyle
- Color Finish Category:
- Greys
- Color Finish Name:
- Weathered Zinc
- Diameter:
- 6-1/2 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- ClearSeeded
- Height:
- 10-1/4 in
- Installation Type:
- Wall Mount
- Length:
- 7-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Pear Shape
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Material:
- Aluminum
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 75 W
- Width:
- 6-1/2 in