Arkwright 3-Blade Ceiling Fan (Less Motor) in White

Part #KK300146WH  |  Item #4325316  |  Manufacturer Part #300146WH

$400.01 EACH

Color/Finish: White

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Ships Via: UPS
  • Additional Finishes': Antique Pewter/Polished Nickel/White/Oil Brushed Bronze/
  • Safety Rated: ETL_Dry
  • Additional Fan Information: Limited Lifetime Warranty, DC Motor, Size: 125MM

Green

Documents

Specifications

ADA Compliant: No

AMP: [0.46, 0.07]

Application: Residential

Blade Finish: Walnut

Blade Pitch: 13°

CFM: 5779

Collection: Arkwright

Color Finish: White

Color Finish Category: Whites

Diameter: 7-1/2 in

Dimmable: No

ETL Listed: Yes

Energy Star Compliant: Yes

Fan Speeds: 6

Green: [Yes, Energy Star]

Height: 15-1/4 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Lighting Style: Contemporary

Material: Steel

Number Of Blades: 3

RPM: 176

Style: Contemporary

Type: Fan Acessory

UL Listed: No

Volts: 120V

Watts: 50

Width: 7-1/2 in