48 in. Ceiling Fan Blade in Oil Brushed Bronze
Arkwright 48 in. Ceiling Fan Blade in Oil Brushed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Additional Finishes': Antique Pewter/White/Oil Brushed Bronze/Polished Nickel/
- Safety Rated: CSA UL Listed Dry
- Ships Via: UPS
- Additional Fan Information: , Blade Span 48
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Blade Span:
- 48 in
- Ceiling Fan Blade Finish:
- Walnut/Cherry
- Collection:
- Arkwright
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Brushed Bronze
- Diameter:
- 4-3/4 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Polycarbonate
- Height:
- 1/4 in
- Indoor Outdoor:
- Indoor
- Length:
- 21-3/4 in
- Material:
- Wood
- Product Type:
- Fan Accessory
- Type:
- Fan Acessory
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 4-3/4 in