Armida 100W 2-Light Medium E-26 Incandescent Semi-Flush Mount Inverted Pendant in Brushed Nickel

Part #KK3694NIW  |  Item #4325676  |  Manufacturer Part #3694NIW

$119.96 EACH

Color/Finish: Brushed Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Ships Via: UPS
  • Additional Finishes': Brushed Nickel/Olde Bronze/Canyon Slate/Distressed Black/Chrome/
  • Safety Rated: CSA UL Listed Dry
  • Additional Shade Information: SATIN ETCHED WHITE

Documents

Specifications

ADA Compliant: No

Application: Residential

Bulb Style: Pear Shape

Bulb Type: Incandescent

Collection: Armida

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Diameter: 15 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: SatinEtchedWhite

Height: 15-1/4 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Lighting Style: Transitional

Material: Steel

Number Of Lights: 2

Product Type: Fan Acessory

Style: Transitional

Type: Fan Acessory

UL Listed: Yes

Volts: 120V

Watts: 100

Width: 15 in