100W 8-Light Medium E-26 Base Chandelier in Chrome
Armstrong™ 100W 8-Light Medium E-26 Base Chandelier in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ships Via: UPS
- Additional Finishes': Natural Brass/Chrome/Black/
- Safety Rated: ETL_Dry
Recommended Accessories
Specifications
- Collection:
- Armstrong™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter:
- 30 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Height:
- 26 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- G16
- Light Bulb Style:
- Globe
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary
- Material:
- Steel
- Number of Lights:
- 8
- Number of Tiers:
- 1
- UL Listed:
- Yes
- UPC:
- 783927513005
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 30 in