4-1/4 in. 60W 2-Light Medium E-26 Incandescent Wall Sconce in Natural Brass
Armstrong™ 4-1/4 in. 60W 2-Light Medium E-26 Incandescent Wall Sconce in Natural Brass
Frequently Purchased Together
Product Details
- Ships Via: UPS
- Additional Finishes': Chrome/Natural Brass/Black/
- Can Be Ceiling and/or Wall Mounted
- Safety Rated: ETL_Damp
- Can be Mounted Vertically or Horizontally
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Armstrong™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Natural Brass
- Depth:
- 4-1/4 in
- Diameter:
- 16-3/4 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 5 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- G9
- Light Bulb Style:
- Globe
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Contemporary
- Material:
- Steel
- Number of Lights:
- 2
- Product Type:
- Fan Accessory
- Style:
- Contemporary
- Type:
- Fan Acessory
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 16-3/4 in