1-Light Large Outdoor Lantern in Weathered Zinc

You last purchased this on
 
Kichler Lighting

Ashland Bay 1-Light Large Outdoor Lantern in Weathered Zinc

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

Ashland Bay 1-Light Large Outdoor Lantern in Weathered Zinc

  • Fast #
  • Part #KK49571WZC
  • Item #5066361
  • Manufacturer Part #49571WZC
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Weathered Zinc Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Additional Finishes': Weathered Zinc/
  • Safety Rated: ETL_Wet
  • Ships Via: UPS
  • Additional Shade Information: CLEAR SEEDED RIBBED
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Ashland Bay
Color Finish Category:
Greys
Color Finish Name:
Weathered Zinc
Depth:
9-1/2 in
Diameter:
8-3/4 in
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Clear Seeded, Ribbed
Height:
16 in
Indoor Outdoor:
Outdoor
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A21
Light Bulb Style:
Pear Shape
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Material:
Aluminum
Number of Lights:
1
Product Type:
Fan Accessory
Style:
Lodge/Country/Rustic
Type:
Fan Acessory
UL Listed:
No
Volts:
120V
Wall Sconce Type:
Outdoor
Watts:
150 W
Width:
8-3/4 in