6 in. 100W 1-Light Medium Lantern in Brown Stone

You last purchased this on
 
Kichler Lighting

Atwood 6 in. 100W 1-Light Medium Lantern in Brown Stone

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

Atwood 6 in. 100W 1-Light Medium Lantern in Brown Stone

  • Fast #
  • Part #KK49071BST
  • Item #4132959
  • Manufacturer Part #49071BST
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brown Stone Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Additional Finishes': Brown Stone/
  • Safety Rated: CSA UL Listed Wet
  • Ships Via: UPS
  • Additional Shade Information: LIGHT UMBER MIST
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Atwood
Color Finish Category:
Browns
Color Finish Name:
Brown Stone
Depth:
7 in
Diameter:
6 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
LightUmberMist
Height:
11 in
Indoor Outdoor:
Outdoor
LED Light:
No
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Style:
Pear Shape
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Aluminum
Number of Lights:
1
Product Type:
Fan Accessory
Style:
Transitional
Type:
Fan Acessory
UL Listed:
Yes
Volts:
120V
Wall Sconce Type:
Outdoor
WaterSense Labeled:
No
Watts:
100 W
Width:
6 in