100W 1-Light E26 Mini Pendant in Black / Seeded Clear Glass
Avery 100W 1-Light E26 Mini Pendant in Black / Seeded Clear Glass
Frequently Purchased Together
Product Details
Product Details
- Avery is versatile enough to fit in industrial and farmhouse environments
- Black is a simple yet elegant neutral finish that adds refinement to any setting
- Adjustable cording and working paddle switches allow for even more customization
- Great for use on the side of a vanity or in a laundry room, kitchen, living or dining room, use multiple in hallways or stairwell landings
- Takes one clear E26 up to 100 W bulb or equivalent LED bulb (not included), dimmable when used with dimmer switch (sold separately)
- Sloped ceiling compatible with adjustable hanging height via stems
Specifications
- Collection:
- Avery
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 9.75 in
- Diameter:
- 9-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear, Seeded
- Height:
- 11-1/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Farmhouse
- Material:
- Glass, Steel
- Minimum Height:
- 13 in
- Number of Lights:
- 1
- Overall Height:
- 116 in
- Volts:
- 120V
- Watts:
- 40 W
- Width:
- 9-3/4 in