Avery™ 8-1/2 in. 1-Light Mini Pendant in Olde Bronze

Part #KK43850OZ  |  Item #7101004  |  Manufacturer Part #43850OZ

$164.99 EACH

Color/Finish: Olde Bronze

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Ships Via: UPS
  • Additional Finishes': Chrome/Brushed Nickel/Olde Bronze/
  • Safety Rated: ETL_Dry
  • Additional Shade Information: CLEAR SEEDED

Specifications

ADA Compliant: No

Application: Residential

Bulb Style: Pear Shape

Bulb Type: Incandescent

Collection: Avery™

Color Finish: Olde Bronze

Color Finish Category: Bronze Tones

Diameter: 8 in

Dimmable: No

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: ClearSeeded

Height: 8-1/2 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Lighting Style: Transitional

Material: Glass

Number Of Lights: 1

Product Type: Fan Acessory

Style: Transitional

Type: Fan Acessory

UL Listed: No

Volts: 120V

Watts: 100

Width: 8 in