This product requires certification to purchase.

25in. 160W 4 Lights E12 Candelabra Vanity Fixture in Black

Kichler Lighting

Azores 25in. 160W 4 Lights E12 Candelabra Vanity Fixture in Black

  • Fast #
  • Part #KK45649BK
  • Item #10329843
  • Manufacturer Part #45649BK
3.5 out of 5 Customer Rating
Brand image
Kichler Lighting

Azores 25in. 160W 4 Lights E12 Candelabra Vanity Fixture in Black

  • Fast #
  • Part #KK45649BK
  • Item #10329843
  • Manufacturer Part #45649BK
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Azores clear fluted glass and decorative end caps create a refined, elegant, timeless look in luxe industrial settings
  • Azores clear fluted glass meets the rising trend of fluted textures in home decor
  • Dimmable when used with dimmer switch
  • Install horizontally above a vanity mirror
  • Takes four 40 W bulbs or LED equivalent bulbs
  • Removable glass for ease of cleaning and replacement
  • Requires Certification
Dimensions & Measurements
Depth
4-1/4 in
Height
4-1/2 in
Width
25 in
Characteristics & Features
Collection
Azores
Color Finish Category
Blacks
Color Finish Name
Black
Dimmable
Yes
Glass Type
Clear
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Ambient Lighting
Lighting Style
Industrial
Material
Steel
Number of Lights
4
Electrical & Operational Information
Power Source
Hardwired
Volts
120V
Watts
160 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
Yes
Type
KK45649BK
UPC
783927044141