DESCRIPTION

Kichler Lighting Basics Basic Slope Adapter

KK471

Color Finish

 

SPECIFICATIONS

Collection
Basics
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Height
4 in
UL Listed
No
Width
3 in

Starting at
Call for Pricing
  • QUANTITY