24 in. Non-Threaded Downrod for Ceiling Fan in Brushed Nickel

You last purchased this on
 
Kichler Lighting

Basics 24 in. Non-Threaded Downrod for Ceiling Fan in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

Basics 24 in. Non-Threaded Downrod for Ceiling Fan in Brushed Nickel

  • Fast #
  • Part #KK452NI
  • Item #4566555
  • Manufacturer Part #452NI
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Discontinued

Product Details

  • Additional Finishes': Brushed Nickel/Satin Black/Satin Natural Bronze/Satin Natural White/Matte White/
  • Ships Via: UPS
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Basics
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
3/4 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Indoor Outdoor:
Indoor
Length:
24 in
Lighting Style:
Traditional
Material:
Steel
Product Type:
Lighting Accessory
Style:
Traditional
Volts:
120V
Width:
3/4 in