52 x 15-1/2 in. 5-Blade Ceiling Fan with Light Kit in Brushed Nickel

This product has been replaced by

Kichler Lighting Brushed Nickel 52 in. 52W 3-Light LED Ceiling Fan
Kichler Lighting 52 in. 5-Blade 3-Light LED Ceiling Fan in Brushed Nickel
Manufacturer Part #330017NI
You last purchased this on
 
Kichler Lighting

Basics 52 x 15-1/2 in. 5-Blade Ceiling Fan with Light Kit in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Kichler Lighting Brushed Nickel 52 in. 52W 3-Light LED Ceiling Fan
Kichler Lighting 52 in. 5-Blade 3-Light LED Ceiling Fan in Brushed Nickel
Manufacturer Part #330017NI
Kichler Lighting

Basics 52 x 15-1/2 in. 5-Blade Ceiling Fan with Light Kit in Brushed Nickel

  • Fast #
  • Part #KK403NI7
  • Item #4566547
  • Manufacturer Part #403NI7
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Ships Via: UPS
  • Additional Finishes': Satin Natural Bronze/Satin Natural White/Matte White/Brushed Nickel/Satin Black/
  • Three speed pull chain operation
  • Additional Fan Information: Limited Lifetime Warranty, AC Motor, Size: 153MM X 13MM , Light Kit Included , Blade Span 52
  • Additional Shade Information: WHITE ETCHED
  • Safety Rated: CSA UL Listed Dry
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
0.51, 0.23
Application:
Residential
Blade Pitch:
12°
Blade Span:
52 in
CFM:
3893 ft3/min
Ceiling Fan Blade Finish:
Walnut/Cherry
Collection:
Basics
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
52 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
White Etched
Height:
17-3/4 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Style:
Teardrop
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Traditional
Material:
Steel
Number of Blades:
5
Number of Lights:
3
RPM:
167
Style:
Traditional
Type:
Fan Acessory
UL Listed:
Yes
Volts:
120V
Watts:
60 W