Basics
Product Details
Product Details
- Ships Via: UPS
- Additional Finishes': Brushed Nickel/Satin Black/Satin Natural Bronze/Satin Natural White/Matte White/
Specifications
- Collection:
- Basics
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Satin Natural Bronze
- Diameter:
- 3/4 in
- Dimmable:
- No
- ETL Listed:
- No
- Length:
- 12 in
- Material:
- Steel
- Volts:
- 120V
- Width:
- 3/4 in