52W Ceiling Fan in Satin Black
Basics Pro 52W Ceiling Fan in Satin Black
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 0.43
- Blade Pitch:
- 12°
- Blade Span:
- 52 in
- CFM:
- 4367 ft3/min
- CSA Certified:
- Yes
- Ceiling Fan Blade Finish:
- Satin Black
- Collection:
- Basics Pro
- Color Finish Category:
- Blacks
- Color Finish Name:
- Satin Black
- Control Type:
- Pull Chain
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 3
- Green Product:
- Yes, Energy Star
- Height:
- 12-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Lighting Style:
- Transitional
- Material:
- Plastic, Steel
- Material Type:
- ABS
- Number of Blades:
- 5
- RPM:
- 167
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 52 W