DESCRIPTION

Kichler Lighting Shailene Bath Light

KK45574

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Shailene
Color Finish
Olde Bronze
Color Finish Category
Bronze Tones
Energy Star Compliant
No
Glass Type
Satin Etched
Height
8-1/2 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Number Of Lights
3
UL Listed
No
Volts
120V
Watts
100
Width
21 in

Starting at
$110.06
EACH
  • QUANTITY